
Single Passage Sliding Door Locks Bright Chrome
Mfr # PD005.260.IPS
Zoro # G1807581
product price: $142.40
/ea
Free Shipping & Returns
Key Features
Height
1.4
Length
9.6
Width
2.9
Material
Brass
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.260.IPS
Zoro #
G1807581
UPC #
-
Country of Origin
China
Dimensions
Height
1.4
Length
9.6
Width
2.9
Details
Item
Single Passage Sliding Door Locks Bright
Material
Brass
Color
Bright Chrome
Weight
1.2
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Single Passage Sliding Door Locks Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.