Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Passage Sliding Door Locks Lifetime Brass

  • Mfr # PD007.003.IPS

  • Zoro # G1807800


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
1.811
Length
10
Width
3.1496
Material
Brass
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD007.003.IPS
Zoro #
G1807800
UPC #
-
Country of Origin
China

Dimensions

Height
1.811
Length
10
Width
3.1496

Details

Item
Single Passage Sliding Door Locks Lifeti
Material
Brass
Color
Lifetime Brass
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Single Passage Sliding Door Locks Lifeti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.