
Single Passage Sliding Door Locks Oil Rubbed Bronze
Mfr # PD006.102.IPS
Zoro # G1807940
product price: $114.40
/ea
Free Shipping & Returns
Key Features
Height
1.7
Length
9.9
Width
3
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.102.IPS
Zoro #
G1807940
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Length
9.9
Width
3
Details
Item
Single Passage Sliding Door Locks Oil Ru
Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
0.6
Function
Single Passage
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Single Passage Sliding Door Locks Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.