Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Passage Sliding Door Locks Oil Rubbed Bronze

  • Mfr # PD007.102.IPS

  • Zoro # G1807904


product price: $114.40
/ea
Free Shipping & Returns

Key Features

Height
0
Length
0
Width
0
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD007.102.IPS
Zoro #
G1807904
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Single Passage Sliding Door Locks Oil Ru
Material
Brass
Color
Oil Rubbed Bronze
Weight
0
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Single Passage Sliding Door Locks Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.