Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Passage Sliding Door Locks Oil Rubbed Bronze

  • Mfr # PD016.102.IPS

  • Zoro # G1807922


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
1.7
Length
10.1
Width
3.2
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD016.102.IPS
Zoro #
G1807922
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Length
10.1
Width
3.2

Details

Item
Single Passage Sliding Door Locks Oil Ru
Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Function
Single Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Single Passage Sliding Door Locks Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.