Single Passage Sliding Door Locks Venetian Bronze
Mfr # PD005.112.IPS
Zoro # G1808099
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
10.2
Width
3.5
Material
Brass
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.112.IPS
Zoro #
G1808099
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
10.2
Width
3.5
Details
Item
Single Passage Sliding Door Locks Veneti
Material
Brass
Color
Venetian Bronze
Finish
Venetian Bronze
Function
Single Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Single Passage Sliding Door Locks Veneti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.