Zoro Homepage

Single Privacy Rosettes Lifetime Brass

  • Mfr # R033.003.IPV

  • Zoro # G1809234


product price: $58.15
/ea

Key Features

Length
0
Width
0
Material
Brass
Color
Lifetime Brass
Function
Single Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R033.003.IPV
Zoro #
G1809234
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Single Privacy Rosettes Lifetime Brass
Material
Brass
Color
Lifetime Brass
Function
Single Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Single Privacy Rosettes Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.