Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Privacy Rosettes Lifetime Bright Nickel

  • Mfr # R030.055.IPV

  • Zoro # G1809365


product price: $52.80
/ea

Key Features

Length
0
Width
0
Color
Lifetime Bright Nickel
Material
Brass
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R030.055.IPV
Zoro #
G1809365
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Single Privacy Rosettes Lifetime Bright
Color
Lifetime Bright Nickel
Material
Brass
Weight
0.6
Function
Single Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Single Privacy Rosettes Lifetime Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.