Single Privacy Rosettes Lifetime Bright Nickel
Mfr # R033.055.IPV
Zoro # G1809322
product price: $58.15
/eaKey Features
Length
3.5433
Width
3.5433
Material
Brass
Color
Lifetime Bright Nickel
Function
Single Privacy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R033.055.IPV
Zoro #
G1809322
UPC #
00884011418203
Country of Origin
China
Dimensions
Length
3.5433
Width
3.5433
Details
Item
Single Privacy Rosettes Lifetime Bright
Material
Brass
Color
Lifetime Bright Nickel
Function
Single Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Single Privacy Rosettes Lifetime Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.