Single Privacy Rosettes Lifetime Satin Brass
Mfr # R017.044.IPV
Zoro # G1809429
product price: $58.15
/eaKey Features
Length
0
Width
0
Material
Brass
Color
Lifetime Satin Brass
Function
Single Privacy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R017.044.IPV
Zoro #
G1809429
UPC #
00823079450930
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Single Privacy Rosettes Lifetime Satin B
Material
Brass
Color
Lifetime Satin Brass
Function
Single Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Single Privacy Rosettes Lifetime Satin B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.