Zoro Homepage

Single Privacy Rosettes Lifetime Satin Nickel

  • Mfr # R017.056.IPV

  • Zoro # G1809523


product price: $58.15
/ea

Key Features

Length
3.622
Width
3.3858
Material
Brass
Color
Lifetime Satin Nickel
Height
1.3386
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R017.056.IPV
Zoro #
G1809523
UPC #
00884011140623
Country of Origin
China

Dimensions

Length
3.622
Width
3.3858
Height
1.3386

Details

Item
Single Privacy Rosettes Lifetime Satin N
Material
Brass
Color
Lifetime Satin Nickel
Weight
1
Function
Single Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Single Privacy Rosettes Lifetime Satin N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.