
Single Privacy Rosettes Oil Rubbed Bronze
Mfr # R033.102.IPV
Zoro # G1809742
product price: $58.15
/eaKey Features
Length
0
Width
0
Material
Brass
Color
Oil Rubbed Bronze
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R033.102.IPV
Zoro #
G1809742
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Single Privacy Rosettes Oil Rubbed Bronz
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.6
Function
Single Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Single Privacy Rosettes Oil Rubbed Bronz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.