
Small Santa Monica Antique Brass Sliding Door Locks Antique Brass
Mfr # PD006.050.KE
Zoro # G1810600
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
10.1
Width
3.4
Material
Brass
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.050.KE
Zoro #
G1810600
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
10.1
Width
3.4
Details
Item
Small Santa Monica Antique Brass Sliding
Material
Brass
Color
Antique Brass
Finish
Antique Brass
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Product Type
Door
Description
Small Santa Monica Antique Brass Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.