Small Santa Monica Life Bright NKL Sliding Door Life Bright NKL
Mfr # PD006.055.KT
Zoro # G1810783
product price:Â $162.40
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
9.9
Width
3
Material
Brass
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD006.055.KT
Zoro #
G1810783
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
9.9
Width
3
Details
Item
Small Santa Monica Life Bright NKL Slidi
Material
Brass
Color
Lifetime Bright Nickel
Finish
Bright Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Product Type
Trim
Description
Small Santa Monica Life Bright NKL Slidi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.