Small Santa Monica Lifetime Brass Sliding Door Locks Lifetime Brass

  • Mfr # PD006.003.KE

  • Zoro # G1810923


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Height
1.811
Length
10
Width
3.0709
Material
Brass
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD006.003.KE
Zoro #
G1810923
UPC #
-
Country of Origin
China

Dimensions

Height
1.811
Length
10
Width
3.0709

Details

Item
Small Santa Monica Lifetime Brass Slidin
Material
Brass
Color
Lifetime Brass
Finish
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Product Type
Trim

Description

Small Santa Monica Lifetime Brass Slidin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.