Zoro Homepage

Small Santa Monica ORB Sliding Door Locks ORB

  • Mfr # PD006.102.KC

  • Zoro # G1810905


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
1.6535
Length
9.9213
Width
3.622
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.102.KC
Zoro #
G1810905
UPC #
-
Country of Origin
China

Dimensions

Height
1.6535
Length
9.9213
Width
3.622

Details

Item
Small Santa Monica ORB Sliding Door Lock
Material
Brass
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Small Santa Monica ORB Sliding Door Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.