
Small Santa Monica Satin Black Sliding Door Locks Satin Black
Mfr # PD006.190.KT
Zoro # G1811090
product price: $162.40
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
10.2
Width
3.4
Material
Brass
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.190.KT
Zoro #
G1811090
UPC #
00884011757968
Country of Origin
China
Dimensions
Height
1.8
Length
10.2
Width
3.4
Details
Item
Small Santa Monica Satin Black Sliding D
Material
Brass
Color
Satin Black
Finish
Satin Black
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Product Type
Trim
Description
Small Santa Monica Satin Black Sliding D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.