
Small Santa Monica Unlaq Brass Sliding Door Locks Unlaq Brass
Mfr # PD006.031.KE
Zoro # G1811054
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
10.1
Width
3.5
Material
Brass
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD006.031.KE
Zoro #
G1811054
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
10.1
Width
3.5
Details
Item
Small Santa Monica Unlaq Brass Sliding D
Material
Brass
Color
Unlacquered Brass
Finish
Unlacquered Brass
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Product Type
Trim
Description
Small Santa Monica Unlaq Brass Sliding D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.