Small Santa Monica Unlaq Brass Sliding Door Locks Unlaq Brass

  • Mfr # PD006.031.KT

  • Zoro # G1811045


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Height
1.7
Length
10
Width
3.2
Material
Brass
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD006.031.KT
Zoro #
G1811045
UPC #
00884011757128
Country of Origin
China

Dimensions

Height
1.7
Length
10
Width
3.2

Details

Item
Small Santa Monica Unlaq Brass Sliding D
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Small Santa Monica Unlaq Brass Sliding D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.