Small Santa Monica Vintage Brass Sliding Door Locks Vintage Brass
Mfr # PD006.033.KT
Zoro # G1811264
product price: $162.40
/ea
Free Shipping & Returns
Key Features
Height
0
Length
0
Width
0
Material
Brass
Color
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.033.KT
Zoro #
G1811264
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Small Santa Monica Vintage Brass Sliding
Material
Brass
Color
Vintage Brass
Finish
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Product Type
Door
Description
Small Santa Monica Vintage Brass Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.