Soho Lever Antique Brass Door Levers Antique Brass
Mfr # 5485V.050.RMR
Zoro # G1811203
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
0
Material
Brass
Height
0
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485V.050.RMR
Zoro #
G1811203
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Item
Soho Lever Antique Brass Door Levers Ant
Material
Brass
Color
Antique Brass
Description
Item Soho Lever Antique Brass Door Levers Ant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.