Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lever Distressed ORB Door Levers Distressed ORB

  • Mfr # 5485V.402.MR

  • Zoro # G1811389


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
1.3
Color
Distressed Oil Rubbed Bronze
Width
3.4
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.402.MR
Zoro #
G1811389
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
2.5
Length
6

Details

Series
Estate
Item
Soho Lever Distressed ORB Door Levers Di
Weight
1.3
Color
Distressed Oil Rubbed Bronze
Material
Brass

Description

Item Soho Lever Distressed ORB Door Levers Di

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.