Soho Lever Lifetime Brass Door Levers Lifetime Brass

  • Mfr # 5485V.003.LMR

  • Zoro # G1811474


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Brass
Features
Left Hand
Cylinder Core Type
Single
Weight
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485V.003.LMR
Zoro #
G1811474
UPC #
00884011405128
Country of Origin
China

Dimensions

Width
3.4
Length
6
Height
2.5

Details

Series
Estate
Finish
Brass
Item
Soho Lever Lifetime Brass Door Levers Li
Features
Left Hand
Cylinder Core Type
Single
Weight
1.3
Color
Lifetime Brass
Material
Brass
Product Type
Door

Description

Item Soho Lever Lifetime Brass Door Levers Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.