Soho Lever Lifetime Brass Door Levers Lifetime Brass

  • Mfr # 5485V.003.RMR

  • Zoro # G1811440


product price:  $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Brass
Cylinder Core Type
Single
Features
Right Hand
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.003.RMR
Zoro #
G1811440
UPC #
00884011405142
Country of Origin
China

Dimensions

Length
6
Height
2.6
Width
3.4

Details

Series
Estate
Finish
Brass
Item
Soho Lever Lifetime Brass Door Levers Li
Cylinder Core Type
Single
Features
Right Hand
Color
Lifetime Brass
Material
Brass
Weight
0.7
Product Type
Door

Description

Item Soho Lever Lifetime Brass Door Levers Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.