Soho Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel

  • Mfr # 5485V.055.LDM

  • Zoro # G1811422


product price:  $133.60
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
4.4
Material
Brass
Color
Lifetime Bright Nickel
Width
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.055.LDM
Zoro #
G1811422
UPC #
00650361341597
Country of Origin
China

Dimensions

Height
4.4
Width
5.2
Length
5.8

Details

Series
Estate
Item
Soho Lever Lifetime Bright Nickel Door L
Material
Brass
Color
Lifetime Bright Nickel
Weight
1.3

Description

Item Soho Lever Lifetime Bright Nickel Door L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.