Soho Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel

  • Mfr # 5485V.055.RMR

  • Zoro # G1811571


product price:  $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Cylinder Core Type
Single
Features
Right Hand
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485V.055.RMR
Zoro #
G1811571
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Finish
Bright Nickel
Item
Soho Lever Lifetime Bright Nickel Door L
Cylinder Core Type
Single
Features
Right Hand
Weight
1
Material
Brass
Color
Lifetime Bright Nickel

Description

Item Soho Lever Lifetime Bright Nickel Door L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.