
Soho Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
Mfr # 5485V.102.LMR
Zoro # G1811605
product price:Â $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.5
Material
Brass
Length
6.1
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485V.102.LMR
Zoro #
G1811605
UPC #
00884011405524
Country of Origin
China
Dimensions
Height
2.5
Length
6.1
Width
3.4
Details
Series
Estate
Item
Soho Lever Oil Rubbed Bronze Door Levers
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.7
Description
Item Soho Lever Oil Rubbed Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.