Soho Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # 5485V.102.RDM

  • Zoro # G1811684


product price:  $133.60
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Length
5.9
Color
Oil Rubbed Bronze
Width
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.102.RDM
Zoro #
G1811684
UPC #
00884011405562
Country of Origin
China

Dimensions

Length
5.9
Width
5.3
Height
4.5

Details

Series
Estate
Item
Soho Lever Oil Rubbed Bronze Door Levers
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.1

Description

Item Soho Lever Oil Rubbed Bronze Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.