Zoro Homepage

Soho Lever Satin Black Door Levers Satin Black

  • Mfr # 5485V.190.MR

  • Zoro # G1811632


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Black
Length
6.2
Weight
1.433
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.190.MR
Zoro #
G1811632
UPC #
00884011405739
Country of Origin
China

Dimensions

Length
6.2
Width
3.5
Height
2.7

Details

Series
Estate
Finish
Satin Black
Item
Soho Lever Satin Black Door Levers Satin
Weight
1.433
Material
Brass
Color
Satin Black

Description

Item Soho Lever Satin Black Door Levers Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.