Zoro Homepage

Soho Lever Satin Black Door Levers Satin Black

  • Mfr # 5485V.190.RMR

  • Zoro # G1811669


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Black
Features
Right Hand
Cylinder Core Type
Single
Weight
0.5512
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.190.RMR
Zoro #
G1811669
UPC #
00884011405746
Country of Origin
China

Dimensions

Length
6.1
Width
3.5
Height
2.6

Details

Series
Estate
Finish
Satin Black
Item
Soho Lever Satin Black Door Levers Satin
Features
Right Hand
Cylinder Core Type
Single
Weight
0.5512
Material
Brass
Color
Satin Black

Description

Item Soho Lever Satin Black Door Levers Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.