Zoro Homepage

Soho Lever Unlacquered Brass Door Levers Unlacquered Brass

  • Mfr # 5485V.031.MR

  • Zoro # G1811860


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
6.1
Height
2.6
Weight
1.3
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.031.MR
Zoro #
G1811860
UPC #
00884011405197
Country of Origin
China

Dimensions

Length
6.1
Height
2.6
Width
3.5

Details

Series
Estate
Item
Soho Lever Unlacquered Brass Door Levers
Weight
1.3
Color
Unlacquered Brass
Material
Brass

Description

Item Soho Lever Unlacquered Brass Door Levers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.