
Soho Lever Venetian Bronze Door Levers Venetian Bronze
Mfr # 5485V.112.LMR
Zoro # G1811790
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Venetian Bronze
Cylinder Core Type
Single
Features
Left Hand
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485V.112.LMR
Zoro #
G1811790
UPC #
-
Country of Origin
China
Dimensions
Width
3.4646
Length
6.063
Height
2.5984
Details
Series
Estate
Finish
Venetian Bronze
Item
Soho Lever Venetian Bronze Door Levers V
Cylinder Core Type
Single
Features
Left Hand
Color
Venetian Bronze
Material
Brass
Weight
0.2
Product Type
Door
Description
Item Soho Lever Venetian Bronze Door Levers V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.