Soho Lever Venetian Bronze Door Levers Venetian Bronze

  • Mfr # 5485V.112.RMR

  • Zoro # G1811885


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Material
Brass
Length
0
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.112.RMR
Zoro #
G1811885
UPC #
00884011405609
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Item
Soho Lever Venetian Bronze Door Levers V
Material
Brass
Color
Venetian Bronze

Description

Item Soho Lever Venetian Bronze Door Levers V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.