Soho Lever Vintage Brass Door Levers Vintage Brass

  • Mfr # 5485V.033.MR

  • Zoro # G1811851


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
0
Color
Vintage Brass
Material
Brass
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.033.MR
Zoro #
G1811851
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Item
Soho Lever Vintage Brass Door Levers Vin
Color
Vintage Brass
Material
Brass
Weight
1.6

Description

Item Soho Lever Vintage Brass Door Levers Vin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.