
Spindles
Mfr # 5091.004.A
Zoro # G1811973
product price: $22.75
/eaKey Features
Material
Steel
Series
Estate
Length
5.6
Height
0.7
Width
3.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5091.004.A
Zoro #
G1811973
UPC #
-
Country of Origin
China
Dimensions
Length
5.6
Height
0.7
Width
3.7
Details
Material
Steel
Series
Estate
Item
Spindles
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Spindles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.