Zoro Homepage

Springfield Bright Chrome Handlesets Bright Chrome

  • Mfr # 6798.260.KT

  • Zoro # G1813355


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Bright Chrome
Series
Estate
Height
2.126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6798.260.KT
Zoro #
G1813355
UPC #
00723079192642
Country of Origin
China

Dimensions

Height
2.126
Width
3.4646
Length
12.126

Details

Item
Springfield Bright Chrome Handlesets Bri
Location Type
Interior
Material
Brass
Finish
Bright Chrome
Series
Estate
Color
Bright Chrome

Description

Item Springfield Bright Chrome Handlesets Bri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.