Zoro Homepage

Springfield Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6798.003.KN

  • Zoro # G1814353


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6798.003.KN
Zoro #
G1814353
UPC #
-
Country of Origin
China

Dimensions

Width
3.3071
Height
0.9449
Length
11.811

Details

Item
Springfield Lifetime Brass Handlesets Li
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Color
Lifetime Brass

Description

Item Springfield Lifetime Brass Handlesets Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.