
Springfield Lifetime Bright Nickel Handlesets Lifetime Bright Nickel
Mfr # 6798.055.KT
Zoro # G1814852
product price: $337.60
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Height
2
Weight
0.5512
Width
3.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6798.055.KT
Zoro #
G1814852
UPC #
-
Country of Origin
China
Dimensions
Height
2
Width
3.3
Length
12.1
Details
Item
Springfield Lifetime Bright Nickel Handl
Material
Brass
Series
Estate
Weight
0.5512
Color
Lifetime Bright Nickel
Description
Item Springfield Lifetime Bright Nickel Handl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.