Springfield Oil Rubbed Bronze Handlesets Oil Rubbed Bronze
Mfr # 6798.102.KT
Zoro # G1815640
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6798.102.KT
Zoro #
G1815640
UPC #
00723079192444
Country of Origin
China
Dimensions
Height
2.1
Length
11.9
Width
3.5
Details
Item
Springfield Oil Rubbed Bronze Handlesets
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Description
Item Springfield Oil Rubbed Bronze Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.