Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Springfield Satin Black Handlesets Satin Black

  • Mfr # 6798.190.KT

  • Zoro # G1815710


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Length
12.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6798.190.KT
Zoro #
G1815710
UPC #
-
Country of Origin
China

Dimensions

Length
12.1
Height
2.1
Width
3.5

Details

Item
Springfield Satin Black Handlesets Satin
Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Color
Satin Black

Description

Item Springfield Satin Black Handlesets Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.