Zoro Homepage

Springfield Satin Brass with Brown Handlesets Satin Brass with Brown

  • Mfr # 6798.060.KN

  • Zoro # G1815735


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Width
3.4
Height
2.1
Color
Satin Brass and Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6798.060.KN
Zoro #
G1815735
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
2.1
Length
12.1

Details

Item
Springfield Satin Brass with Brown Handl
Material
Brass
Series
Estate
Color
Satin Brass and Brown

Description

Item Springfield Satin Brass with Brown Handl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.