Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Springfield Satin Brass with Brown Handlesets Satin Brass with Brown

  • Mfr # 6798.060.KT

  • Zoro # G1815701


product price: $337.60
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6798.060.KT
Zoro #
G1815701
UPC #
00723079192338
Country of Origin
China

Dimensions

Width
3.4
Length
12
Height
2.2

Details

Item
Springfield Satin Brass with Brown Handl
Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown

Description

Item Springfield Satin Brass with Brown Handl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.