
Square 5160 Rose Distressed ORB Rosettes Distressed ORB
Mfr # 5160.402.I
Zoro # G1816849
product price: $41.60
/eaKey Features
Length
0
Width
0
Material
Brass
Color
Distressed Oil Rubbed Bronze
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5160.402.I
Zoro #
G1816849
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Square 5160 Rose Distressed ORB Rosettes
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
0.4
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Square 5160 Rose Distressed ORB Rosettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.