
Square 5160 Rose Satin Brass Brown Rosettes Satin Brass Brown
Mfr # 5160.060
Zoro # G1816891
product price: $82.40
/ea
Free Shipping & Returns
Key Features
Length
0
Width
0
Color
Satin Brass and Brown
Material
Brass
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5160.060
Zoro #
G1816891
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Square 5160 Rose Satin Brass Brown Roset
Color
Satin Brass and Brown
Material
Brass
Weight
0.8
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Square 5160 Rose Satin Brass Brown Roset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.