
Square Antique Brass Turns Antique Brass
Mfr # 6733.050
Zoro # G1817135
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Antique Brass
Weight
0.4
Height
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6733.050
Zoro #
G1817135
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Length
4.1
Width
3
Details
Material
Brass
Series
Estate
Color
Antique Brass
Item
Square Antique Brass Turns Antique Brass
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Square Antique Brass Turns Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.