Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Lifetime Bright Nickel Turns Lifetime Bright Nickel

  • Mfr # 6733.055

  • Zoro # G1817110


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Lifetime Bright Nickel
Weight
0.1
Height
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6733.055
Zoro #
G1817110
UPC #
-
Country of Origin
China

Dimensions

Height
2.3
Width
2.9
Length
4.2

Details

Material
Brass
Series
Estate
Color
Lifetime Bright Nickel
Item
Square Lifetime Bright Nickel Turns Life
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Square Lifetime Bright Nickel Turns Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.