Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Oil Rubbed Bronze Cylinders Oil Rubbed Bronze

  • Mfr # 6737.102

  • Zoro # G1817214


product price: $74.99
/ea

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Height
1.9
Width
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6737.102
Zoro #
G1817214
UPC #
00723079182940
Country of Origin
China

Dimensions

Height
1.9
Width
3.8
Length
4.8

Details

Item
Square Oil Rubbed Bronze Cylinders Oil R
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Square Oil Rubbed Bronze Cylinders Oil R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.