
Square Oil Rubbed Bronze Turns Oil Rubbed Bronze
Mfr # 6733.102
Zoro # G1817250
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Weight
0.4
Height
2.6772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6733.102
Zoro #
G1817250
UPC #
00829846320765
Country of Origin
China
Dimensions
Height
2.6772
Width
2.8346
Length
4.0945
Details
Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Item
Square Oil Rubbed Bronze Turns Oil Rubbe
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Square Oil Rubbed Bronze Turns Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.