Zoro Homepage

Square Satin Black Turns Satin Black

  • Mfr # 6733.190

  • Zoro # G1817232


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Satin Black
Weight
0.4409
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6733.190
Zoro #
G1817232
UPC #
00829846320802
Country of Origin
China

Dimensions

Height
2.6
Length
4.1
Width
2.9

Details

Material
Brass
Series
Estate
Color
Satin Black
Item
Square Satin Black Turns Satin Black
Weight
0.4409
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Square Satin Black Turns Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.