Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Satin Black Turns Satin Black

  • Mfr # 6733.190.EXT

  • Zoro # G1817275


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6733.190.EXT
Zoro #
G1817275
UPC #
00884011486493
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Material
Brass
Series
Estate
Color
Satin Black
Item
Square Satin Black Turns Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Square Satin Black Turns Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.